HP Ink Cartridge 97 AP (Tinta Printer)

Sebelum PPN:
Rp1.099.900
Spesifikasi
TechnologyInk
Storage Temperature Range (°C)-15 to 35
Non-Operating Humidity Range (%RH)5 to 95
Package Dimensions (W x D x H) (mm)140x116x37
Cartridges CapacityStandard Capacity Cartridges
Ink ColorTri-color
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 35
Print Head Swath (inch)0.5
Print TechnologyHP Thermal Inkjet
Print head nozzles600
Recycled Material Content0.5
Shelf Life18 months from the date of manufacture
Suitable ForHP Photosmart 8450, 8150, 2710, 2610, 375 and 325 Printers, HP Officejet 7410, 7310, and 6210 Printers, HP PSC 2350 All-in-One Printers, HP Deskjet 6840, 6540, 6520, and 5740 Printers
Supply TypeCartridges
Yield560

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for higher volumes. Change cartridges less often and make fewer trips to the store with a cartridge designed for frequent, print-intensive jobs. Tri-color convenience. Replace cartridges less often and get the right amount of each ink color for everyday printing. HP Vivera inks deliver an optimal balance of key attributes-exceptional permanence, outstanding color, and reliability on many papers. Ideal for color graphics and photos. HP Vivera Inks contain specially-designed colorants and other key components that when combined provide an optimal balance of deep vibrant color on plain and specialty papers, plus exceptional fade resistance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait