HP Ink Cartridge 950 (Tinta Printer)

Sebelum PPN:
Rp559.900
Spesifikasi
Product TypesStandard Capacity Ink Cartridges
TechnologyInk
Storage Temperature Range (°C)-40 to 60
Non-Operating Humidity Range (%RH)10 to 90
Cartridges CapacityStandard Capacity Cartridges
Ink ColorBlack
Ink typesPigment-based
Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)5 to 35
Package Dimensions (W x D x H) (mm)119x126x36
Print Head Swath (inch)1.125
Print TechnologyHP Thermal Inkjet
Print head nozzles1376
Suitable ForHP Officejet 8600 Plus e-All-in-One Printer N911g, HP Officejet Pro 251dw, 276dw Mono Printer, HP Officejet Pro 251dw Printer, HP Officejet Pro 276dw MFP Printer, HP Officejet Pro 8100 ePrinter, HP Officejet Pro 8100 Printer N811a, HP Officejet Pro 8600 e
Supply TypeCartridges
Yield1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Depend upon high-quality results with every print. Use HP Original inks and reliability features for worry-free consistency page after page.
Make a strong impression for your business with quality black-and-white documents and sharp black text. Your documents and marketing materials will resist smearing, water, and fading over time.
Print impressive color business documents, right in your office. Get a real value with individually replaceable cartridges and optional high-capacity cartridges.
Print with cartridges that are designed to conserve resources. HP can help you manage your environmental impact with easy recycling. Even select high-capacity cartridges and shop less often.

Ulasan Produk

Tidak ada ulasan