HP Ink Cartridge 94 AP (Tinta Printer)

Sebelum PPN:
Rp659.900
Spesifikasi
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-15 to 35
Cartridges CapacityStandard Capacity Cartridges
Ink ColorBlack
Non-Operating Humidity Range (%RH)5 to 95
Operating Temperature Range (°C)15 to 35
Package Dimensions (WxDxH) (mm)140x116x37
Page Yield480
Print Head Swath (inch)0.5
Print TechnologyHP Thermal Inkjet
Print head nozzles416
Recycled Material Content0.5
Shelf Life18 months from the date of manufacture
Suitable ForHP Photosmart 8450, 8150, 2710, and 2610 Printers, HP PSC 2350 All-in-One Printers, HP Officejet 7410, 7310, and 6210 Printers, HP Deskjet 6840, 6540, 6520, and 5740 Printers
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resist smears. Highlight with confidence-dark, durable HP pigment black ink. Documents stand the test of time. Archive important papers-this sharp black text resists fading. This print cartridge was designed for easy and intuitive installation. Smart Printing technology lets you know that your cartridge has been correctly installed and confirms that you're using Original HP. Used with HP printers, the Smart technology in this genuine HP cartridge provides proactive alerts to notify you when ink levels are low. A pop-up screen will appear on your monitor or you can check ink levels any time using your printer toolbox.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait