HP Ink Cartridge 935XL (Tinta Printer)

Sebelum PPN:
Rp629.900
Spesifikasi
TechnologyInk
Ink TypePigment-based
Cartridges CapacityHigh Capacity Cartridges
Non-Operating Humidity Range (%RH)5 to 80
Operating Humidity Range (%RH)5 to 80
Operating Temperature Range (°C)15 to 35
Package Dimensions (WxDxH) (mm)113x111x24
Page Yield825
Print Head Swath (inch)0.5625
Print TechnologyHP Thermal Inkjet
Print head nozzles2016
Product TypeHigh Capacity Ink Cartridges
Storage Temperature Range (°C)0 to 45
Suitable ForHP Officejet Pro 6230 ePrinter, HP Officejet Pro 6830 e-All-in-One Printer
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set your business apart with Original HP ink cartridges that deliver results you can count on. Specially designed cartridges work with your printer to deliver professional results and minimize wasted prints.
Expect the best for your business with cartridges that help you stand out. Print vivid color documents, crisp black text, and sharp graphics that stay legible for years using Original HP pigment inks for office printing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait