HP Ink Cartridge 909XL (Tinta Printer)

Sebelum PPN:
Rp749.900
Spesifikasi
Ink TypePigment-based
Ink Drop (pl)12.4
Cartridges CapacityHigh Capacity Cartridges
Ink ColorBlack
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 35
Package Dimensions (WxDxH) (mm)113x126x50
Page Yield1500
Print TechnologyHP Thermal Inkjet
Print head nozzles1088
Product TypeHigh Capacity Ink Cartridges
Storage Temperature Range (°C)5 to 45
Suitable ForHP OfficeJet Pro 6960, 6970 All-in-One Printer
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set your business apart with Original HP ink cartridges that deliver results you can rely on. Specifically designed to work with your HP printer or all-in-one, they deliver crisp black text prints and minimize wasted prints.
Get noticed with standout black text. Original HP ink cartridges deliver impressive readability, quality, and durability. Print everyday projects on a variety of papers-and get bolder blacks on ColorLok papers.
Keep office printing simple. Easily install cartridges-replacing them is a snap. When cartridges are empty, conveniently recycle them with HP Planet Partners at no charge.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait