HP Ink Cartridge 905 (Tinta Printer)

Sebelum PPN:
Rp229.900 - Rp389.900
Spesifikasi
Ink TypePigment-based
Cartridges CapacityStandard Capacity Cartridges
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 35
Package Dimensions (WxDxH) (mm)103x110x24
Print TechnologyHP Thermal Inkjet
Product TypeStandard Capacity Ink Cartridges
Storage Temperature Range (°C)5 to 45
Suitable ForHP OfficeJet 6950, 6956 All-in-One Printer, HP OfficeJet Pro 6960, 6970 All-in-One Printer
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set your business apart with Original HP ink cartridges that deliver results you can rely on. Specifically designed to work with your HP printer or all-in-one, they deliver striking office prints and minimize wasted pages.
Keep office printing simple. Easily install cartridges-replacing them is a snap. When cartridges are empty, conveniently recycle them with HP Planet Partners at no charge.

Ulasan Produk

Tidak ada ulasan