HP Ink Cartridge 88 (Tinta Printer)

Sebelum PPN:
Rp529.900 - Rp769.900
Spesifikasi
Ink TypeDye-based
Cartridges CapacityHigh Capacity Cartridges
Print TechnologyHP Thermal Inkjet
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 35
Print head nozzles2112
Storage Temperature Range (°C)15 to 35
Suitable ForHP Officejet Pro K550, K550dtn, K550dtwn
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New HP 88 color inks-vibrant, professional color every time with HP Vivera InksPrint professional color documents at up to 50% lower cost per page than laser, using HP inks. Print economically with four individual ink cartridges-replace only the cartridge that needs replacing. Create print shop-quality marketing materials for less with ink cartridges, paper and software value pack. HP inkjet printing for the office-reliability, quality, valueEnhance the quality of your documents, using office papers with the ColorLok symbol. Archived documents retain black text and color quality for decades without fading. Save time and increase productivity-manage your printers and supplies with HP Easy Printer Care. Print fast-drying pages at lightning speeds with HP ink cartridges and papers with the Colorlok symbol. Easy to use, easy to manage HP supplies save time so you can be more productive. HP is a leader in service and support, providing a warranty for reliability you can count on.

Ulasan Produk

Tidak ada ulasan