HP Ink Cartridge 802 (Tinta Printer)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp239.900 - Rp559.900
Spesifikasi
Shelf Life18 months
Operating Humidity Range (%RH)20 to 80
Print TechnologyHP Thermal Inkjet
Non-Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)-40 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Your documents will look exceptionally sharp and vibrant-and they'll remain that way for decades to come with no fading. It's yet another reason to make sure you use the ink that works best with HP printers: Original HP ink. Count on getting professional looking documents page after page. The sharp black text you print today will stay that way for generations without fading. Get consistently sharp text and vivid color with everything printed-reports, documents, photos. Everything. Advanced, user-friendly features make printing easy and convenient. You can easily monitor your ink levels and even finish printing when low on one ink color. And the value is exceptional. For even better value, use HP high-yield cartridges. Select the HP ink cartridge best for your needs. Do a lot of printing? Choose HP high-yield cartridges. It's easy to monitor ink cartridge levels using the convenient on-screen gauge, so you never have to run out. Low ink alerts let you know if a new cartridge is needed so you can finish printing critical documents. Get up to 2. 5 times more black printed pages using high-yield cartridges. You can always count on HP for an outstanding printing experience and for excellence that's easy to achieve. HP helps protect the environment with free cartridge recycling. And ink alerts and HP SureSupply make it easy to never run out of ink. With HP SureSupply, it's easy to buy Original HP Supplies from any device when you're running low.
Kegunaan
Hardware compatibility - HP Deskjet 1000 Printer series - J110, HP Deskjet 1050 All-in-One Printer series - J410, HP Deskjet 2000 Printer series - J210, HP Deskjet 2050 All-in-One Printer series - J510, HP Deskjet 3000 Printer series - J310, HP Deskjet 3050 All-in-One Printer series - J610, HP Deskjet Ink Advantage 2010 Printer K010, HP Deskjet Ink Advantage 2060 All-in-One Printer K110

Ulasan Produk