Spesifikasi
| Technology | Ink |
|---|---|
| Storage Temperature Range (°C) | -40 to 60 |
| Package Dimensions (W x D x H) (mm) | 118x42x157 |
| Print Technology | HP Thermal Inkjet |
| Operating Temperature Range (°C) | -15 to 35 |
| Cartridges Capacity | Standard Capacity Cartridges |
| Ink Color | Tri-color |
| Ink Drop | 5 pl |
| Ink types | Dye-based |
| Print head nozzles | 408 |
| Product Type | Standard Capacity Ink Cartridges |
| Recycled Material Content | 0.6 |
| Suitable For | HP Deskjet 920, 930, 932, 935, 940, 948, 950, 952, 955, 959, 960, 970, 980, 990, 995, 1180, 1220, 3810, 3816, 3820, 3822, 6122, 6127, and 9300 Printers, HP Photosmart p1000, p1100, 1115, 1215, 1218, and 1315 Printers, HP Color Copier 180, 190, 280, and 29 |
| Supply Type | Cartridges |
| Yield | 560 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Clear, vivid color images every time you print. HP's patented, dye-based color ink formulations and inkjet print cartridge technology are designed together with the printer to produce sharp, colorful graphics that make your point clear. Patented, dye-based color HP ink formulations for clear, vivid images every time you printReliable HP cartridges-a critical component of the total imaging system-ensure consistent results. Enjoy low maintenance, trouble-free printing. Designed with your printer, the HP 78 Tri-Color Inkjet Print Cartridge is simple to install and easy to replace. You have a choice of 2 sizes of inkjet print cartridges to match your usage needs. Simple to install and easy to replace for low maintenance, trouble-free printingFree, convenient return and recycling in over 30 countries. See insert or visit http://www. hp. com/recycleThe unsurpassed reliability of HP 78 Inkjet Print Cartridges saves you the time and costs of resolving cartridge problems. Designed together with the printer to produce consistent, professional results, HP print cartridges are an excellent value. The HP 78 was 50 times more reliable, on average, than the leading remanufactured brands tested
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20Ink%20Cartridge%2078%20(Tinta%20Printer)/3jP105635127-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
