HP Ink Cartridge 771B (Tinta Printer)

Sebelum PPN:
Rp4.199.900
Spesifikasi
TechnologyInk
Ink TypePigment-based
Cartridges CapacityStandard Capacity Cartridges
Non-Operating Humidity Range (%RH)15 to 90
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)5 to 40
Package Dimensions (WxDxH) (mm)324x120x64
Print Head Swath (inch)0.875
Print TechnologyHP Thermal Inkjet
Print head nozzles2112
Product TypeStandard Capacity Ink Cartridges
Shelf Life18 months
Storage Temperature Range (°C)-40 to 60
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the HP DesignJet printing system-including HP Vivid Photo Inks and HP media-you can commit to the challenging print job and tight deadline, with confidence you can satisfy your customers' expectations. And offer even more-HP recyclable media.

Ulasan Produk

Tidak ada ulasan