HP Ink Cartridge 727 (Tinta Printer)

Sebelum PPN:
Rp1.499.900 - Rp3.299.900
Spesifikasi
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)5 to 40
Print TechnologyHP Thermal Inkjet
Print head nozzles9632
Storage Temperature Range (°C)-25 to 55
Suitable ForHP DesignJet T920 Printer series, HP DesignJet T1500 Printer series, HP DesignJet T930 Printer series, HP DesignJet T1530 Printer series, HP DesignJet T2530 Multifunction Printer series, HP Designjet T2500 eMFP
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make an impression with clear, easily readable drawings and colorful, powerful presentations. With Original HP inks, you get crisp, clear, accurate lines and vivid color-even true neutral grays.
Save time with hassle-free printing. To get the consistent quality you need, look to Original HP inks designed with your printer as an optimized printing system. Fast-drying, smudge-resistant prints help you keep the pace.
It's your choice. Enable more unattended printing with high-capacity 300-ml ink cartridges. Or save using more affordable 130-ml ink cartridges. Ink cartridge return and recycling is free and convenient.

Ulasan Produk

Tidak ada ulasan