HP Ink Cartridge 70 (Tinta Printer)

Sebelum PPN:
Rp1.099.900 - Rp1.499.900
Spesifikasi
Ink TypePigment-based
Operating Humidity Range (%RH)20 to 80
Storage Temperature Range (°C)15 to 35
Cartridges CapacityStandard Capacity Cartridges
Non-Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 35
Package Dimensions (WxDxH) (mm)202x40x129
Print TechnologyHP Thermal Inkjet
Product TypeStandard Capacity Ink Cartridges
Shelf Life24 months
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Innovative Original HP Photo Ink technology delivers an unmatched combination of outstanding image quality and over 200 years print permanence on a range of HP media. You also get a wide color gamut, rich black density and true gray neutrality.

Ulasan Produk

Tidak ada ulasan