HP Ink Cartridge 57 (Tinta Printer)

Sebelum PPN:
Rp1.099.900
Spesifikasi
TechnologyInk
Ink TypeDye-based
Cartridges CapacityStandard Capacity Cartridges
Ink ColorTri-color
Non-Operating Humidity Range (%RH)5 to 95
Operating Humidity Range (%RH)5 to 95
Operating Temperature Range (°C)15 to 35
Package Dimensions (WxDxH) (mm)116.08x36.32x140.46
Page Yield500
Print Head Swath (inch)0.33
Print TechnologyHP Thermal Inkjet
Print head nozzles300
Shelf Life18 months
Storage Temperature Range (°C)-15 to 35
Suitable ForHP Deskjet 450cbi Mobile Printer, HP Deskjet 5550, 5551, and 5552 Printers, HP Officejet 6110, HP PhotoSmart 100, 130, 230, 7150, 7350, and 7550 Printers, and HP PSC 2105, 2108, 2110, 2115, 2150, and 2210 All-in-one Printers
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tri-color convenience. Get the right amount of each ink color for everyday printing.
True-to-life photos and impressive color accuracy for any printing project
Fine, 5-pl drop size produces continuous tones for true-to-life photos
Advanced technology makes automatic adjustments to optimize print quality
Make moments last a lifetime. HP inks last for generations with HP Premium Plus Photo Paper.
HP warranty and support
Advanced technology in the system of HP cartridges and printer monitors ink levels
Legendary HP quality and reliability
Get consistently great results on a variety of printing projects from family newsletters to heirloom photos.
Easy and intuitive print cartridge replacement

Ulasan Produk

Tidak ada ulasan

Halaman Terkait