HP Ink Cartridge 564XL (Tinta Printer)

Sebelum PPN:
Rp479.900 - Rp779.900
Spesifikasi
TechnologyInk
Cartridges CapacityHigh Capacity Cartridges
Non-Operating Humidity Range (%RH)5 to 80
Operating Humidity Range (%RH)5 to 80
Operating Temperature Range (°C)5 to 50
Package Dimensions (WxDxH) (mm)113x111x24
Print Head Swath (inch)0.5625
Print TechnologyHP Thermal Inkjet
Storage Temperature Range (°C)-40 to 70
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get impressive results for all your photos, creative projects and everyday prints, using inks designed to meet all your printing needs. Print long-lasting, beautiful photos and sharp text.
Save on a better value-use optional high-yield XL cartridges. With Original HP ink cartridges, you can print easily and affordably. These convenient individual ink cartridges can be replaced one at a time as needed.
Print with confidence-Original HP ink cartridges offer premium reliability and performance. Plus, HP Planet Partners makes it convenient to recycle your ink cartridges.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait