HP Ink Cartridge 564 (Tinta Printer)

Sebelum PPN:
Rp309.900 - Rp369.900
Spesifikasi
Cartridges CapacityStandard Capacity Cartridges
Non-Operating Humidity Range (%RH)5 to 80
Operating Humidity Range (%RH)5 to 80
Operating Temperature Range (°C)5 to 50
Package Dimensions (WxDxH) (mm)103x110x24
Print Head Swath (inch)0.5625
Print TechnologyHP Thermal Inkjet
Storage Temperature Range (°C)-40 to 70
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get impressive results for all your photos, creative projects and everyday prints, using inks designed to meet all your printing needs. Print long-lasting, beautiful photos and sharp text.
Use Original HP inks and HP Photo Papers to print water-, smear- and fade-resistant photos. [1,5]
Print documents with vivid colors and rich black text. HP recommends ColorLok paper for best results.
Original HP Ink Cartridges with HP Photo Papers deliver authentic colors for eye-popping photos.
Print easily and affordably with Original HP Ink cartridges that can be replaced one at a time as needed. Save more and get a better value-use optional high-yield cartridges.
Get up to 2 times more black printed pages using optional high-yield cartridges.
Use convenient ink alerts to easily identify and shop for Original HP cartridges with HP SureSupply.
Load cartridges with ease-unique color and fit ensure right color ink is in the right place.
Print with confidence-Original HP ink cartridges offer premium reliability and performance. Plus, HP Planet Partners makes it convenient to recycle your ink cartridges.
Enjoy the value of exceptional printing performance-each Original HP ink cartridge is brand new.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait