Spesifikasi
| Operating Humidity Range (%RH) | 5 to 95 |
|---|---|
| Storage Temperature Range (°C) | -15 to 35 |
| Cartridges Capacity | Standard Capacity Cartridges |
| Ink Color | Black |
| Non-Operating Humidity Range (%RH) | 5 to 95 |
| Operating Temperature Range (°C) | 15 to 35 |
| Package Dimensions (WxDxH) (mm) | 140x116x37 |
| Page Yield | 520 |
| Print Head Swath (inch) | 0.33 |
| Print Technology | HP Thermal Inkjet |
| Print head nozzles | 416 |
| Recycled Material Content | 0.55 |
| Shelf Life | 18 months |
| Suitable For | HP Deskjet 5550, 5551, and 5552 Printers, HP Deskjet 450cbi Mobile Printer, HP Photosmart 7150, 7350, 7550, 7660, 7760, and 7960 Printers, HP PSC 2105, 2108, 2110, 2115, 2150, and 2210 All-in-one Printers, and HP Officejet 6110 |
| Supply Type | Cartridges |
| Technology | Ink |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Print in incomparable detail. Text and graphics appear crisp, clear and bold in dark black.
Laser-quality, fade-resistant black text
Very small drop size produces extremely fine print quality on many papers
Documents stand the test of time. Archive important papers-this sharp black text resists fading.
Designed together to work together
HP warranty and support
Legendary HP quality and reliability
Advanced print cartridge technology makes it easy to get consistently great results with your HP printer. The HP 56 Black Ink Cartridge is easy to install and use. An on-screen indicator monitors ink levels for timely replacement.
Advanced technology in the system of HP cartridges and printer monitors ink levels
Laser-quality, fade-resistant black text
Very small drop size produces extremely fine print quality on many papers
Documents stand the test of time. Archive important papers-this sharp black text resists fading.
Designed together to work together
HP warranty and support
Legendary HP quality and reliability
Advanced print cartridge technology makes it easy to get consistently great results with your HP printer. The HP 56 Black Ink Cartridge is easy to install and use. An on-screen indicator monitors ink levels for timely replacement.
Advanced technology in the system of HP cartridges and printer monitors ink levels
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/HP%20Ink%20Cartridge%2056%20(Tinta%20Printer)/n8P105634836-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
