HP Ink Cartridge 18 (Tinta Printer)

Sebelum PPN:
Rp299.900 - Rp419.900
Spesifikasi
Cartridges CapacityStandard Capacity Cartridges
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 35
Package Dimensions (WxDxH) (mm)118x25x145
Print TechnologyHP Thermal Inkjet
Print head nozzles2112
Storage Temperature Range (°C)15 to 35
Suitable ForHP Officejet Pro 7300 All-in-One and HP Officejet Pro K5300
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New HP 18 ink-crisp, black text every time, at fast speeds with HP Vivera Ink.
Get laser-quality black printing at up to 10% lower cost than laser, using Original HP ink.
Get laser-quality black printing at up to 10% lower cost than laser, using Original HP ink.

HP inkjet printing for the office-reliability, quality, value
Enhance the quality of your documents, using office papers with the ColorLok symbol.
Archived documents retain black text and color quality for decades without fading.
Save time and increase productivity-manage your printers and supplies with HP Easy Printer Care.
Print fast-drying pages at lightning speeds with Original HP cartridges and papers with the Colorlok symbol.
Easy to use, easy to manage HP supplies save time so you can be more productive.
HP is a leader in service and support, providing a warranty for reliability you can count on.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait