HP Ink Cartridge 17 (Tinta Printer)

Sebelum PPN:
Rp859.900
Spesifikasi
TechnologyInk
Storage Temperature Range (°C)-40 to 60
Package Dimensions (W x D x H) (mm)118.9x42.2x156.5
Print TechnologyHP Thermal Inkjet
Operating Temperature Range (°C)-15 to 35
Cartridges CapacityStandard Capacity Cartridges
Ink ColorTri-color
Ink Drop9 pl
Ink typesDye-based
Print head nozzles192
Recycled Material Content0.6
Shelf Life18 months
Suitable ForHP DeskJet 840C, 842C, and 843C Printers
Supply TypeCartridges
Yield480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Delivers 480 pages of output, based on a 15 percent coverage per page.
Fast-drying ink resists smudging
Integrated design using the HP RealLife Imaging System for clear, sharp output every time
Works with a wide range of HP papers and film for photo-quality results

Ulasan Produk

Tidak ada ulasan