HP Ink Cartrdge 969XL (Tinta Printer)

Sebelum PPN:
Rp619.900
Spesifikasi
TechnologyInk
Ink TypePigment-based
Cartridges CapacityHigh Capacity Cartridges
Ink ColorBlack
Non-Operating Humidity Range (%RH)10 to 90
Operating Humidity Range (%RH)10 to 90
Operating Temperature Range (°C)5 to 35
Package Dimensions (WxDxH) (mm)119x36x126
Page Yield3000
Print TechnologyHP Thermal Inkjet
Product TypeExtra High Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 60
Suitable ForHP OfficeJet Pro 9020, 9026, 9028 All-in-One Printer
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ensure dependable, high-quality results at fast speeds, page after page. Original HP ink cartridges provide impressive reliability and standout results, so you'll get the performance your HP printer was built to deliver.
Original HP ink cartridges are offered in different page yield sizes to match your printing volume and ease of use. Choose among standard and high yield cartridges and reduce interruptions. Replace cartridges easily.
Original HP Supplies were designed with the environment in mind. HP makes it easy to conserve resources and paper when printing. And when you are done, we make it easy and free to recycle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait