HP Combo 4-Pack Ink Cartridge 685 (Tinta Printer)

Sebelum PPN:
Rp389.900
Spesifikasi
TechnologyInk
Ink TypePigment-based (black), dye-based (cyan, magenta, yellow)
Cartridges CapacityStandard Capacity Cartridges
Ink ColorBlack; Cyan; Magenta; Yellow
Non-Operating Humidity Range (%RH)5 to 80
Operating Humidity Range (%RH)5 to 80
Operating Temperature Range (°C)5 to 50
Package Dimensions (WxDxH) (mm)113x111x24
Page YieldPer cartridge: 550 pages black, 300 pages cyan, 300 pages magenta, 300 pages yellow (combo pack)
Print Head Swath (inch)0.5625
Print TechnologyHP Thermal Inkjet
Print head nozzles720 (black); 336 HDW, 336 LDW (cyan, magenta, yellow)
Storage Temperature Range (°C)-40 to 70
Suitable ForHP Deskjet Ink Advantage 3525, 4615, 4625, 5525, 6525 e-All-in-One
Supply TypeCartridges
Yield550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HP quality you know and trust is now more affordable than ever. Print everyday documents, marketing materials, and photos that resist water, fading, and smearing, and save on printing with Original HP ink cartridges.
Use Original HP inks to print water-, smear-, and fade-resistant marketing materials and flyers that last.
Print affordably and replace only the cartridge you need, using Original HP ink cartridges.
Print eye-catching colors and rich, black text. HP recommends ColorLok paper for best printing results.
Depend on Original HP ink cartridges to deliver outstanding results-easily. Brand new Original HP ink cartridges are designed to be free of defects, formulated to prevent printhead damage, and ready to load in a snap.
Ensure exceptional printing-brand new Original HP ink cartridges are designed to work flawlessly every time.
Load cartridges in a snap-each one is color coded and designed to fit uniquely in place.
Earn rewards when you purchase Original HP ink cartridges, and receive alerts when it's time to shop for more.
Get consistent print quality throughout the life of your cartridge-get alerts when ink is at a critical level.
Print what you need to be successful while reducing your impact on the environment. Get free, easy cartridge recycling through HP Planet Partners.
Print all you need, with confidence in cost savings

Ulasan Produk

Tidak ada ulasan

Halaman Terkait