HP 2-Pack Laserjet Toner Cartridge 78A (Tinta Printer)

Sebelum PPN:
Rp3.999.900
Spesifikasi
Product TypesMulti-packs
TechnologyLaser
Storage Temperature Range (°C)-20 to 40
Non-Operating Humidity Range (%RH)10 to 90
Hardware CompatibilityHP LaserJet Pro M1536, M1537, M1538, M1539, P1566, P1606
Cartridge ColorBlack
Cartridges CapacityStandard Capacity Cartridges
ColorBlack
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (W x D x H) (mm)375x226x125
Print TechnologyLaser
Recycled Material Content0.27
Shelf LifeNot applicable
Supply TypeCartridges
Yield2100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stay productive and worry less about supplies. Reduce shopping trips with two cartridges packaged together instead of individual cartridges. Decrease downtime-keep an extra cartridge on hand. Intuitive design makes replacing cartridges easy.

Ulasan Produk

Tidak ada ulasan