HP 2-Pack LaserJet Toner Cartridge 126A (Tinta Printer)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Operating Humidity Range (%RH)10 to 80
Storage Temperature Range (°C)0 to 35
ColorBlack
Cartridges CapacityStandard Capacity Cartridges
Cartridge ColorBlack
Hardware CompatibilityHP LaserJet Pro CP1020 Color Printer series
Non-Operating Humidity Range (%RH)35 to 85
Operating Temperature Range (°C)10 to 32.5
Package Dimensions (WxDxH) (mm)363x166x86
Page Yield1200
Print TechnologyLaser
Product TypeMulti-packs
Recycled Material Content0.14
Shelf LifeNot applicable
Supply TypeCartridges
TechnologyLaser

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stay productive and worry less about supplies. Reduce shopping trips with two cartridges packaged together instead of individual cartridges. Decrease downtime-keep an extra cartridge on hand. Intuitive design makes replacing cartridges easy.

Ulasan Produk

Tidak ada ulasan