KYOCERA Milling Inserts (KPD010)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Suplier Order Number207-6985 (2076985)
Specifications/StandardsNon-coated, Class C, Made by ISO14001 certified factory, Class C, Non-coated
ColorationGray
Average Particle Size (µm)10
Cutting Edge SpecificationsSharp edge
Compatible HolderDMC type
Country of ManufactureJapan
Mass/Mass Unit (g)4.6
MaterialDiamond (PCD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features :
KPD010: A general-purpose grade with a good balance between wear resistance and re-grinding (workability).
Suitable for high-speed cutting of non-ferrous metals such as aluminum alloy / brass / glass fiber / plastic, and turning of cemented carbide.

Use :
For milling.
KPD010: For high-speed processing of non-ferrous metals such as aluminum alloys / brass / glass fibers / plastics.

Ulasan Produk

Tidak ada ulasan