Phoenix Contact Voltage Monitoring Device

Sebelum PPN:
Rp2.999.900
Spesifikasi
ApplicationLocking release module in the event of mains failure for AC charging controllers for commercial applications (EU)
Width (mm)35.6
Height (mm)90
Depth (mm)61
Standards/RegulationsIEC 61851-1
Charging ModeMode 3
Number of Supported Charging Points1
Charging StandardType 2
ConformanceCE-compliant
Locking Release In The Event of Mains FailureIntegrated release function of the locking actuator for disconnection of Infrastructure Plug and Infrastructure Socket Outlet
Part Number2903246

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EV Charge Lock Release monitors the 12 V operating voltage of the electrically driven plug locking actuator, routes locking and unlocking signals, and sends an unlocking pulse to the actuator when the operating voltage fails.

Ulasan Produk

Tidak ada ulasan