Phoenix Contact Surge Protection Device S-PT-EX

Sebelum PPN:
Rp4.599.900
Spesifikasi
Altitude (m)≤ 2000 (amsl (aboveean sea level))
ColorSilver
Degree of ProtectionIP67
Depth (mm)79
Height (mm)28
Housing MaterialStainless steel
Operating Ambient Temperature (°C)-40 to 80 (non-Ex)
Width (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surge protection for one floating signal circuit in screw-on module with IP67 degree of protection for sensor heads, connection: M20x1.5. Tested in accordance with types of protection in Ex areas Ex d / Ex tD / Ex ia IIC / Ex iaD. Suitable for use in the fieldbus system in accordance with the FISCO concept, HART-compatible.

Ulasan Produk

Tidak ada ulasan