Phoenix Contact Surge Protection Device S-PT-4

Sebelum PPN:
Rp7.299.900
Spesifikasi
Altitude (m)≤ 2000 (amsl (aboveean sea level))
ColorSilver
Degree of ProtectionIP67
Depth (mm)79
Height (mm)28
Housing MaterialStainless steel
Operating Ambient Temperature (°C)-40 to 80 (non-Ex)
Standards For Cearances And Creepage DistancesIEC 60664-1
Width (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-level surge protection for three or four signals of floating signal circuits in screw-on module with IP67 protection for sensor heads, connection M20x1.5. Tested according to the protection types in Ex areas Ex d / Ex tD / Ex ia IIC / Ex iaD. Can be used inside of a fieldbus-system according to the FISCO concept.

Ulasan Produk

Tidak ada ulasan