Phoenix Contact Surge Protection Device PT-IQ-5

Sebelum PPN:
Rp5.799.900 - Rp8.299.900
Spesifikasi
Altitude (m)≤ 4000 (amsl (aboveean sea level))
Storage/Transport Ambient Temperature (°C)-40 to 85
Degree of ProtectionIP20
Depth (mm)77.5 (incl. DIN rail 7.5 )
Horizontal Pitch (Div.)1
Housing MaterialPA 6.6
Operating Ambient Temperature (°C)-40 to 70
Width (mm)17.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surge protection, consisting of protective plug and base element, with integrated multi-stage status indicator on the module for five signal wires. For HF applications and telecommunications interfaces without supply voltage (up to 90 Mbps).

Ulasan Produk

Tidak ada ulasan