Phoenix Contact Surge Protection Device PT-IQ-4X1+F

Sebelum PPN:
Rp7.499.900 - Rp8.299.900
Spesifikasi
Width (mm)17.7
Depth (mm)77.5 (incl. DIN rail 7.5 mm)
Storage/Transport Ambient Temperature (°C)-40 to 85
Degree of ProtectionIP20
Housing MaterialPA 6.6
Altitude (m)≤ 4000 (amsl (above mean sea level))
Flammability Rating According To Ul 94V-0
Horizontal Pitch1 Div.
Operating Ambient Temperature (°C)-40 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surge protection, consisting of protective plug and base element, with integrated multi-stage status indicator on the module for four signal wires with common reference potential. Indirect grounding via gas-filled surge arrester.

Ulasan Produk

Tidak ada ulasan