Spesifikasi
| Degree of Protection | IP65 |
|---|---|
| Length of Cable (m) | 3 |
| Number of Positions | 5 |
| Rated Voltage (V AC) | 48 |
| Rated Voltage (V DC) | 60 |
| Operating Ambient Temperature (°C) | -25 to 90 (Plug / socket) |
| Part Number | 1681619 |
| Rated Current (A) | '4 at 40°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sensor/actuator cable, 5-position, PUR halogen-free, black-gray RAL 7021, Plug straight M12, coding: A, on Socket straight M12, coding: A, cable length: 3 m
Ulasan Produk
Tidak ada ulasan




















































































































































