Spesifikasi
| Degree of Protection | IP65 |
|---|---|
| Insulation Resistance (MΩ) | ≥ 100 |
| Length of Cable (m) | 2 |
| Number of Positions | 5 |
| Rated Voltage (V DC) | 24 |
| Operating Ambient Temperature (°C) | -25 to 90 (Plug / socket) |
| Part Number | 1416151 |
| Rated Current (A) | '4 at 40°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sensor/actuator cable, 5-position, PUR halogen-free, welding sputter-resistant, orange RAL 2003, Plug straight M12, coding: A, on Socket angled M12, coding: A, with 3 LEDs, cable length: 2 m, for robots and drag chains
Ulasan Produk
Tidak ada ulasan




















































































































































