Spesifikasi
| Degree of Protection | IP65 |
|---|---|
| Length of Cable (m) | 0.6 |
| Rated Voltage (V AC) | 48 |
| Rated Voltage (V DC) | 60 |
| Operating Ambient Temperature (°C) | -40 to 105 (Plug / socket) |
| Part Number | 1404098 |
| Rated Current (A) | '4 at 40°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sensor/actuator cable, 5-position, PP-EPDM halogen-free, gray RAL 7035, Plug straight M12, coding: A, on Socket straight M12, coding: A, cable length: 0.6 m, Hygienic design, with plastic knurl
Ulasan Produk
Tidak ada ulasan




















































































































































