Phoenix Contact Passive Module FLKM-KS50

Sebelum PPN:
Rp14.999.900
Spesifikasi
Storage/Transport Ambient Temperature (°C)-20 to 70
Degree of ProtectionIP00
Depth (mm)76
Height (mm)90
Maximum Altitude (m)≤ 2000
Type of NoteNotes on operation
Operating Ambient Temperature (°C)-20 to 50
Part Number2314464
Width (mm)349

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
32-channel module with 1-conductor screw connection and a fuse in each signal path (5x20 mm). The voltage supply and the 50-pos. system connection are designed redundantly. Suitable for the Yokogawa ADV151 and ADV551 cards.

Ulasan Produk

Tidak ada ulasan