Phoenix Contact Label for ME, F-UT, BUS, housing

Sebelum PPN:
Rp7.899.900
Spesifikasi
Ambient Temperature for Assembly (°C)> 5
ColorWhite
ComponentsFree from silicone and halogen
Length (B) (mm)42
Marking Mounting TypeAdhesive
MaterialPolyester
Number of Individual Labels200
Operating Ambient Temperature (°C)-40 to 150
Part Number828279
Width A (mm)44
Wipe ResistanceDIN EN 61010-1 (VDE 0411-1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Label for ME to F-UT to BUS to housing, Roll, white, unlabeled, can be labeled with: THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK ROLL X1, THERMOMARK ROLL 2.0, THERMOMARK ROLL, mounting type: adhesive, lettering field size: 44x42 mm, Number of individual labels: 200

Ulasan Produk

Tidak ada ulasan