Phoenix Contact Hart Multiplexer

Sebelum PPN:
Rp29.999.900
Spesifikasi
Storage/Transport Ambient Temperature (°C)-40 to 80
Channels16 or 32 (adjustable using a switch)
Connection MethodFlat-ribbon cable, 14-pos. (inclusive)
Depth (mm)114.5
Height (mm)108.8
Max. Permissible Relative Humidity (Operation)≤ 95 % (non-condensing)
Operating Ambient Temperature (°C)-20 to 60 (aligned)
Part Number2865599
SignalHART FSK
Width (mm)35.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HART Multiplexer for online configuration and diagnostics of HART-compatible field devices, as well as for continuous documentation of process variables and states with a PC or management system for mounting on NS 35/7.5 or NS 32

Ulasan Produk

Tidak ada ulasan