Phoenix Contact Front Adapters FLKM 14-PA

Sebelum PPN:
Rp3.599.900
Spesifikasi
Storage/Transport Ambient Temperature (°C)-20 to 70
Degree of ProtectionIP00
Max. Permissible Operating Voltage (V AC)25
Max. Permissible Operating Voltage (V DC)60
Maximum Altitude (m)≤ 2000
Operating Ambient Temperature (°C)-20 to 50
Part Number2302861
Type of NoteNotes on operation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VARIOFACE front adapters, for Allen Bradley ControlLogix and Honeywell PlantScape, max. 2x8 channels can be connected.
The front adapters are pushed into the high 1756-TBE hoods (not supplied as standard).

Ulasan Produk

Tidak ada ulasan