Phoenix Contact Flush-Type Connector SACC-EC-M12FSB

Sebelum PPN:
Rp479.900 - Rp859.900
Spesifikasi
Insulation Resistance (MΩ)≥ 100
Length of Cable (m)0.5
Number of Positions5
Operating Ambient Temperature (°C)-25 to 85 (Plug / socket)
Rated Current (A)'4 at 40°C
Rated Surge Voltage (kV)1.5
Rated Voltage (V)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensor/Actuator flush-type socket, 5-pos., M12, B-coded, front/screw mounting with Pg9 thread, can be positioned, with 0.5 m TPE litz wire, 5x0.34 mm²
Warning
The connectors may not be plugged in or disconnected under load. Ignoring the warning or improper use may damage persons and/or property.
Commission properly functioning products only. The products must be regularly inspected for damage. Decommission defective products immediately. Replace damaged products. Repairs are not possible.
The products are suitable for applications in plant, controller, and electrical device engineering.
When operating the connectors in outdoor applications, they must be separately protected against environmental influences.
Assembled products may not be manipulated or improperly opened.
Only use mating connectors that are specified in the technical data of the standards listed (e.g. the ones listed in the product accessories online at phoenixcontact.com/products).

Ulasan Produk

Tidak ada ulasan