Phoenix Contact Feed

Sebelum PPN:
Rp92.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCB header, nominal cross section: 2.5 mm², color: black, nominal current: 8 A, rated voltage (III/2): 300 V, contact surface: Tin, type of contact: Male connector, number of potentials: 8, Number of rows: 2, Number of positions per row: 8, number of connections: 8, product range: HSCH 2,5/..-G, pitch: 5 mm, mounting: Wave soldering, pin layout: Linear pinning, solder pin [P]: 3.8 mm, plug-in system: HSC 2,5, Pin connector pattern alignment: Standard, Locking: without, mounting: without, type of packaging: packed in cardboard
Warning
The connectors may not be plugged in or disconnected under load. Ignoring the warning or improper use may damage persons and/or property.
Commission properly functioning products only. The products must be regularly inspected for damage. Decommission defective products immediately. Replace damaged products. Repairs are not possible.
The item is intended to be an unencapsulated plug for installation in a housing.
Operate the connector only when it is fully plugged in.

Ulasan Produk

Tidak ada ulasan