Phoenix Contact D-SUB Panel Mounting Frame

Sebelum PPN:
Rp439.900
Spesifikasi
AWG Solid Max.12
AWG Solid Min.24
Conductor Cross Section (mm²)0.2 to 2.5
Connection MethodScrew connection
Contact Surface MaterialGold-plated
Degree of Pollution3
Flammability Rating According To Ul 94V0
Operating Ambient Temperature (°C)-40 to 80
Overvoltage CategoryIII
Weight (g)23.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
D-SUB panel mounting frame, for DeviceNet, shell size 3, header, screw connection, unshielded, connection direction straight, IP67 degree of protection
Warning
The connectors may not be plugged in or disconnected under load. Ignoring the warning or improper use may damage persons and/or property.
Commission properly functioning products only. The products must be regularly inspected for damage. Decommission defective products immediately. Replace damaged products. Repairs are not possible.
The products are suitable for applications in plant, controller, and electrical device engineering.
When operating the connectors in outdoor applications, they must be separately protected against environmental influences.
Assembled products may not be manipulated or improperly opened.
Only use mating connectors that are specified in the technical data of the standards listed (e.g. the ones listed in the product accessories online at phoenixcontact.com/products).

Ulasan Produk

Tidak ada ulasan