Phoenix Contact Cover Profile

Sebelum PPN:
Rp769.900
Spesifikasi
ColorTransparent
Flammability Rating According To Ul 94V0
Height (C) (mm)48.4
Length (B) (mm)1000
MaterialPVC
Operating Ambient Temperature (°C)-15 to 65
Part Number3034361
Width A (mm)142

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cover profile, for covering terminal strips, snapped onto APT-ME cover profile carrier or APH-ME end bracket. A cover profile carrier should be positioned at the ends and at intervals of around 40 cm. Length supplied: 1 m

Ulasan Produk

Tidak ada ulasan