Phoenix Contact Cable CABLE-D-37SUB Type (Kabel Konektor)

Sebelum PPN:
Rp2.399.900 - Rp6.699.900
Spesifikasi
Storage/Transport Ambient Temperature (°C)-40 to 80
Degree of ProtectionIP20
Max. Current Carrying Capacity Per Path (A)2 (see to derting)
Max. Permissible Operating Voltage (V AC)25
Max. Permissible Operating Voltage (V DC)60
Maximum Altitude (m)≤ 2000
Operating Ambient Temperature (°C)-40 to 70 (fixed installation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assembled shielded round cable; connection 1: Single wires (37-position) (The wires are marked and fitted with ferrules. The braided shield is routed to a separate cable end.); connection 2: D-SUB socket strip (1x 37-position); cable length: 0.5 m

Ulasan Produk

Tidak ada ulasan