Jantek Stand Alone Proximity Access Control Unit

Sebelum PPN:
Rp4.699.900
Spesifikasi
Keypad4x4 keys plus a door-bell key
PowerDC 12V 1A
Operating Temperature (°C)0~50
Humidity (RH)20%-90%
Relay2 relays contact (max. DC 12C 1Amp)
Dimensions (cm)12.3x9.3x3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single door proximity access control system
Frequency is 125 Khz
Maximum reading range is 6~10 cm under normal environment
Built-in reader and programming keypad, adding or deleting access code through keypad
Built-in temper switch detects if the case is force open or destroyed, with 2 alarm signal outputs (A,B points)
Built-in watch dog makes the system never hang
Programmable alarm loop enable/disab;e through keypad
Programmable door release time for 1~250 seconds through keypad
Capacity is 9,999 cards or keytags
Applicable with 0.76 mm or 1.8 mm EM Card, or Key tag
Three operating mode-Card/Keytag only, Card/Keytad with PIn or Keypad only
Data is protected even after power failure

Ulasan Produk

Tidak ada ulasan