Spesifikasi
| Material | Protenium alloy steel (surface proguard processing) |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A wrench compatible with Torx (R) screws with tamper-proof.Both the short side and the long side are compatible with tamper-setting screws.
Use
For work with Torx (R) screws (tamper-proof).Aerospace-related: Tweaking screws are used in all aerospace equipment such as rockets and jets. Only technicians with specialized knowledge can maintain it. Protect the lives of pilots and passengers.
Automobile manufacturing: Due to the structure of passenger cars and trucks, tamper-proof screws are used. Anti-tamper screws are used in safety devices such as seat belts and airbags, and in areas such as engines and transmissions that should not be tampered with by anyone other than a mechanic.
University: Tweaking screws are used in equipment on the university campus. Anti-tamper screws are used to prevent theft, damage, and private use of electronic devices, equipment, and desks. Since the campus is a place where an unspecified number of people come and go, it is often the target of theft, so such measures are generally taken.
Rehabilitation facilities: Tweaking screws are used on tufts and fixtures to prevent detainees from destroying or jailbreaking the facility. Such measures are taken because ordinary hexagonal screws may be removed.
Hospitals, medical facilities: Used for the safe use of medical equipment. Since it is life-threatening and the medical device itself is an expensive precision device, tamper-setting screws are used to prevent accidental operation by anyone other than a professional technician.
Military: Tweaking screws are used in all services. Tweaking screws are used at military bases in the Army, Navy, and Air Force to prevent loss, damage, and external sabotage of equipment and fixtures.
Public space, transportation: Municipal municipalities use tamper-setting screws to protect public goods. Since it is a place where an unspecified number of people come and go, there is a high possibility that it will be damaged by mischief or damage, so tampering screws are used so that it cannot be removed with a normal wrench. Tweaking screws are used in public transportation such as trains, buses, and passenger planes. It is used to prevent passengers from tampering with equipment.
RVs, Vessels: RVs and Vessels have many differences from ordinary passenger cars, so tamper-setting screws are mainly used in the fuel system and electrical system so that only specialized mechanics can perform maintenance.
Retailers: Because retailers are a good target for theft, tamper screws are used on shop windows and displays to protect expensive items from shoplifting damage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
