Asvel Tite Lock Ag

Sebelum PPN:
Rp249.900
Spesifikasi
MaterialBody / lid: PP (polypropylene), Packing: Silicon rubber
Capacity (L)4.6
External Dimensions Width (mm)163
External Dimensions Height (mm)177
External Dimensions Depth (mm)227

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Completely sealed with 4 locks with packing, heat and cold resistant, so there is no need to worry about "juice leakage" or "odor leakage".

With a convenient container scale.

The packing can be easily removed and washed.

The design of the container body is smooth and easy to wash.

Antibacterial function has been added by blending "silver ion".
Use
Food storage container

Ulasan Produk

Tidak ada ulasan