goot Smoke Absorber

Sebelum PPN:
Rp2.599.900
Spesifikasi
Width (mm)206
Depth (mm)132
SpecificationsSelf-supporting Stand type
Height (mm)207
Cord3-core cord
Earthing Plug (m)1.5
Power Supply (V)AC100
Power Consumption (W)22 (60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It absorbs smoke generated during soldering work and provides a comfortable working environment.

A special activated carbon filter is used to absorb smoke within a range of about 20 cm from the front of the main unit.

The angle can be adjusted from 90 degrees to 55 degrees.

Ulasan Produk

Tidak ada ulasan