Panduit Shuttered Jack

Sebelum PPN:
Rp229.900 - Rp10.999.900
Spesifikasi
ApplicationFor Indoor Use
Vertical (mm)38.15
Compatible CableAWG22-26 single wire or stranded wire
Height (mm)18.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
When the plug is connected, the shutter is pushed inward, so there is no need to manually open and close the shutter.

Since it has a shutter, it prevents dust from entering when not in use.

Construction is easy and speedy due to batch pressure welding.

The termination cap has a connection sequence seal to prevent construction mistakes.

AWG22-24 single wire and stranded cables can be terminated.
Use
Category 6 communication connector.

Ulasan Produk

Tidak ada ulasan