Atom PU Palm Coated Gloves Chemi Soft Black (Sarung Tangan)

Sebelum PPN:
Rp319.900
Spesifikasi
MaterialFiber part: 100% nylon, Non-slip part: Polyurethane (PU)
Number of Gauges13
Specifications13 Gauge Edition
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cuts UV rays.

Adhesive tape is hard to stick due to the special polyurethane coating.

Adhesive tape is hard to stick and work is easy.

It is woven with long fibers that are less likely to generate dust due to fiber waste.

Unlined type with good breathability.

It is a black type that makes dirt less noticeable.

The wrist part is a little long, so it protects the cuffs from dirt.

It is a great deal on 3 pairs.
Use
Fruit tree harvest Agricultural work Gardening work Distribution work Inspection Precision equipment handling, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait