TTC Power Brass Cutter

Sebelum PPN:
Rp579.900 - Rp629.900
Spesifikasi
MaterialHandle part: Carbon steel, Blade: Special alloy steel
Cutting Capacity Copper Wire (mm)5
Cutting Capacity Brass Wire (mm)5
Overall Length (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
It is a non-insulated tool. Please turn off the power before use.

Please do not use it for any purpose other than its intended purpose.

See other product mount notes.
Feature
It can cut soft metals such as brass with a light force.

It is also ideal for cutting off from the cast tree of lost wax casting.

Ulasan Produk

Tidak ada ulasan