SP Mini Air File

Sebelum PPN:
Rp4.899.900
Spesifikasi
SpecificationsWith Rubber Grip
Operating Air Pressure (MPa)0.6
Hose Mounting PortNPT1/4
ExhaustRear
Stroke length (mm)5
Number of Strokes (rpm)4500
Mounting shaft diameter (mm)5
Overall Length (mm)180
Air Consumption (m³/minute)0.3
Working Air Pressure Range (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With 1 round, 1 flat, and 1 triangular file

Round file

Flat file

Triangular file
Feature
A compact and lightweight mini type.

A lever with a safety stopper that prevents accidents caused by unexpected starts.
Use
For wrapping molds and precision parts.

File machined parts, metals and resins

Ulasan Produk

Tidak ada ulasan