KDS Metal Pad

Sebelum PPN:
Rp329.900
Spesifikasi
Width (mm)90
Depth (mm)46
Height (mm)18
Overall Length (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixing screw
Feature
A pad for both metal bar clamps and metal workbenches.

Since it is made of metal, it can be used for welding work.
Use
For temporary fixing such as welding work by attaching to a metal bar clamp or metal workbench.

Ulasan Produk

Tidak ada ulasan