TRUSCO M3 type Medium-Duty Boltless Shelving 4-Stage 900x921 (Rak Besi / Rak Gudang)

Kondisi Barang:
Sebelum PPN:
Rp6.399.900 - Rp6.599.900
Spesifikasi
Frontage (mm)900
Depth (mm)921
Number of shelves (stages)4
External Dimensions Frontage (mm)900
Assembly Guide30minutes for 2 people
External Dimensions Depth (mm)931
Effective frontage (mm)840
Equal Load Capacity (kg/stage)300
Maximum Load Capacity (kg/unit)2500
ColorNeo Gray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Can not be used with only the connected type.When it becomes a concentrated load, the load capacity is halved. Be sure to distribute the load evenly before use.

It cannot be used only with the connected type.
Feature
With a boltless structure that does not use any bolts, disassembly and assembly work is easy, and the work time can be greatly reduced.

The shelves can be changed at a pitch of 25 mm, and can be freely adjusted and changed.

If the height and depth are the same, you can add more. In addition, cost can be reduced by using it as a support.

It has an excellent cross-sectional structure and uses C-shaped columns that are resistant to loads and twists from the side.

By using a resin base, it will not damage the floor.

Ulasan Produk

Tidak ada ulasan